Zoro Homepage

Push-Fit Union, Straight

  • Mfr # KQ2H23-04A

  • Zoro # G116245125


product price: $2.95
/ea
Sold in multiples of 4 for $11.80

Key Features

Standards
RoHS
Application
Vacuum
Overall Length
27 19/32 mm
Fitting Shape
Straight
Operating Temperature - Maximum
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2H23-04A
Zoro #
G116245125
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
27 19/32 mm
Center-to-End 1 Length
13 5/16 mm
Center-to-End 2 Length
13 5/16 mm
Fitting Side 1 Tube Outer Diameter
3 3/16 mm

Details

Item
Fitting, Diff Dia Str Union
Standards
RoHS
Application
Vacuum
Fitting Shape
Straight
Operating Temperature - Maximum
140 Degrees F
Series
KQ2
System of Measurement
Metric
Fitting Material
Polybutylene
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Union
Operating Temperature - Minimum
23 Degrees F
For Media Type
Air
Operating Pressure - Maximum
1 MPa
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Material Grade
C3604

Description

Push-Fit Union, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 8 3/16 mm, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyurethane, System of Measurement Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.