Push-Fit Union, Union
Mfr # KRE12-00
Zoro # G316330065
product price: $13.29
/eaSold in multiples of 5 for $66.45
Key Features
Standards
RoHS
Application
Vacuum
System of Measurement
Metric
Color
Black
Fitting Material
Polybutylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KRE12-00
Zoro #
G316330065
UPC #
-
Country of Origin
Singapore
Dimensions
Overall Length
44 mm
Fitting Side 1 Tube Outer Diameter
12 mm
Center-to-End 1 Length
22 mm
Fitting Thread Size
M22 x 1
Details
Standards
RoHS
Application
Vacuum
Item
Fitting, Bulkhead Union
System of Measurement
Metric
Color
Black
Fitting Material
Polybutylene
Connector Type
Union
Fitting Side 1 Connection Type
Push-to-Connect
Compatible Tube Material
Nylon, Polyurethane
Operating Temperature - Maximum
140 Degrees F
For Media Type
Potable Water
Operating Temperature - Minimum
23 Degrees F
Resistance Properties
Flame-Resistant
Operating Pressure - Maximum
1 MPa
Material Grade
C3604
Release Type
Collet
Series
KR
Fitting Shape
Union
Description
Push-Fit Union, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size M22 x 1, Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 27 mm, Release Type Collet, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon, Resistance Properties Flame-Resistant, System of Measurement Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.