Shop SMC

Push-Fit Wye Fitting, Push-to-Connect x Push-to-Connect x MBSPT, 5/16 in Tube OD, 1/8 in Pipe Size

  • Mfr # KQ2U09-01AS
  • Zoro # G5048373

product price: 
$
4.89
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect x MBSPT
Tube Size
5/16 in
Standards
RoHS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KQ2U09-01AS
Zoro #
G5048373
UPC #
-
Country of Origin
Singapore
Item
Push-Fit Wye Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect x MBSPT
Standards
RoHS
Application
Air, Non-Potable Water
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
Wye
Color
White
Fittings Sub-Category
Wyes
Body Material
Polybutylene Terephthalate
Fitting Material
Brass, Polybutylene Terephthalate, Polypropylene
Fitting Side C Connection Type
MBSPT
Maximum Operating Pressure
145 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
System of Measurement
Imperial
Fitting Side B Connection Type
Push-to-Connect
Maximum Operating Temperature
140 Degrees F
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane
Fitting Side A Connection Type
Push-to-Connect
Minimum Operating Temperature
41 Degrees F
Finish
Fluoro Coated
Operating Temperature - Minimum
41 Degrees F
Fitting Side 1 Connection Type
Tube
Thread Sealant Type
PTFE
For Media Type
Air, Non-Potable Water
Fitting Side 4 Connection Type
NPT
Fitting Side 3 Connection Type
BSPT
Connector Type
Adapter
Operating Pressure - Maximum
145 psi
Fitting Side 2 Connection Type
Tube
Operating Temperature - Maximum
140 Degrees F
Wire Color
White

Dimensions

Tube Size
5/16 in
Pipe Size
1/8 in
Hex Head Size
14 mm
Overall Length
40 11/16 mm
Fitting Side B Tube Outer Diameter
5/16 in
Fitting Side A Tube Outer Diameter
5/16 in
Fitting Side C Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
5/16 in
Fitting Side 4 Pipe Size
5/16 in
Fitting Side 2 Tube Outer Diameter
5/16 in
Fitting Side 3 Pipe Size
1/8 in
Wire Rope Length
40 11/16 mm
Length
40 11/16 mm

Description

Push-Fit Wye Fitting, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MBSPT, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Side C Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material Brass, Polybutylene Terephthalate, Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.