Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Wye Fitting, White, Rigid

  • Mfr # KQ2UD04-06A

  • Zoro # G216330110


product price: $6.19
/ea
Sold in multiples of 10 for $61.90

Key Features

System of Measurement
Metric
Standards
RoHS
Overall Length
29 3/16 mm
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane
Operating Temperature - Minimum
-5 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2UD04-06A
Zoro #
G216330110
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
29 3/16 mm
Fitting Side 2 Tube Outer Diameter
10 13/32 mm
Fitting Side 1 Tube Outer Diameter
8 3/16 mm

Details

System of Measurement
Metric
Item
Push-Fit Wye Fitting
Standards
RoHS
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane
Operating Temperature - Minimum
-5 Degrees C
Series
KQ2
Operating Pressure - Maximum
1 MPa
Operating Temperature - Maximum
60 Degrees C
Fitting Shape
Wye
Connector Type
Union
Release Type
Collet

Description

Push-Fit Wye Fitting, Application Pneumatics, Color White, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Material Polybutylene Terephthalate, Overall Length 29 3/16 mm, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyurethane

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.