Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Wye Fitting, White, Rigid

  • Mfr # KQ2UD06-08A

  • Zoro # G716330108


product price: $8.39
/ea
Sold in multiples of 10 for $83.90

Key Features

Overall Length
32 mm
Standards
RoHS
System of Measurement
Metric
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane
Series
KQ2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KQ2UD06-08A
Zoro #
G716330108
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
32 mm
Fitting Side 2 Tube Outer Diameter
13 3/16 mm
Fitting Side 1 Tube Outer Diameter
10 13/32 mm

Details

Standards
RoHS
System of Measurement
Metric
Item
Push-Fit Wye Fitting
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane
Series
KQ2
Fitting Shape
Wye
Operating Pressure - Maximum
1 MPa
Operating Temperature - Maximum
60 Degrees C
Release Type
Collet
Connector Type
Union
Operating Temperature - Minimum
-5 Degrees C

Description

Push-Fit Wye Fitting, Application Pneumatics, Color White, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Material Polybutylene Terephthalate, Overall Length 32 mm, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyurethane

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.