Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reed Switch, 24VDC, Normally Open, 3 M Lead

  • Mfr # D-A93L

  • Zoro # G0991112


product price: $21.29
/ea

Key Features

For Bore Dia.
Air Slide Tables, Extruded Guided Compact Air Cylinders, Guided Air Slide Tables and Rack and Pinion Rotary Vane Table Actuators, Switched Single and Double Acting Air Cylinders
Switching Voltage
24V DC
Description/Special Features
Order with Switch Mounting Band and Carriage Where Necessary
Color
Red
Lead Length (Ft.)
9.8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D-A93L
Zoro #
G0991112
UPC #
190735643556
Country of Origin
Japan

Dimensions

For Bore Dia.
Air Slide Tables, Extruded Guided Compact Air Cylinders, Guided Air Slide Tables and Rack and Pinion Rotary Vane Table Actuators, Switched Single and Double Acting Air Cylinders
Lead Length (Ft.)
9.8 ft

Details

Item
Reed Switch
Switching Voltage
24V DC
Description/Special Features
Order with Switch Mounting Band and Carriage Where Necessary
Color
Red
Display
LED
Enclosure Type
Composite
Switching Current
5 to 40 mA
Type
Prewired
Temp. Range (F)
14 Degrees to 140 Degrees F
Number of Wires
2
Function
Normally Open

Description

Reed Switch, Prewired, Switching Current 5 to 40 mA, Switching Voltage 24V DC, For Bore Dia. Air Slide Tables, Extruded Guided Compact Air Cylinders, Guided Air Slide Tables and Rack and Pinion Rotary Vane Table Actuators, Switched Single and Double Acting Air Cylinders, Function Normally Open, Lead Length (Ft.) 9.8 ft, Temp. Range (F) 14 Degrees to 140 Degrees F, Enclosure Type Composite, Display LED, Number of Wires 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.