Zoro Homepage

Reed Switch Set, 40mA, 24VDC

  • Mfr # RFKSS-GAP0012

  • Zoro # G4567342


product price: $74.59
/ea

Key Features

For Bore Dia.
100 mm, 50, 63, 80
Switching Voltage
24V DC
Number of Wires
2
Function
NPN
Display
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFKSS-GAP0012
Zoro #
G4567342
UPC #
190735601945
Country of Origin
United States

Dimensions

For Bore Dia.
100 mm, 50, 63, 80
Lead Length (Ft.)
10 ft

Details

Item
Reed Switch Set
Switching Voltage
24V DC
Number of Wires
2
Function
NPN
Display
LED
Enclosure Type
IP67
Temp. Range (F)
14 Degrees to 140 Degrees F
Color
Red
Switching Current
40 mA Max

Description

Reed Switch Set, Switching Current 40 mA Max, Switching Voltage 24V DC, For Bore Dia. 100 mm, 50, 63, 80, Function NPN, Lead Length (Ft.) 10 ft, Temp. Range (F) 14 Degrees to 140 Degrees F, Enclosure Type IP67, Display LED, Number of Wires 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.