Zoro Homepage

Reed Switch Set, 80mA, 24VDC

  • Mfr # RFKSS-GAP0013

  • Zoro # G4583792


product price: $91.65
/ea
Free Shipping & Returns

Key Features

For Bore Dia.
100 mm, 50, 63, 80
Switching Voltage
24V DC
Enclosure Type
IP67
Number of Wires
2
Switching Current
80 mA Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFKSS-GAP0013
Zoro #
G4583792
UPC #
190735601952
Country of Origin
United States

Dimensions

For Bore Dia.
100 mm, 50, 63, 80
Lead Length (Ft.)
10 ft

Details

Item
Reed Switch Set
Switching Voltage
24V DC
Enclosure Type
IP67
Number of Wires
2
Switching Current
80 mA Max
Temp. Range (F)
14 Degrees to 140 Degrees F
Function
PNP
Display
LED
Color
Red

Description

Reed Switch Set, Switching Current 80 mA Max, Switching Voltage 24V DC, For Bore Dia. 100 mm, 50, 63, 80, Function PNP, Lead Length (Ft.) 10 ft, Temp. Range (F) 14 Degrees to 140 Degrees F, Enclosure Type IP67, Display LED, Number of Wires 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.