Zoro Homepage

Regulator, Air Line, Knob

  • Mfr # AR20-N02-Z-D

  • Zoro # G209977858


product price: $22.75
/ea

Key Features

Body Material
Die-Cast Zinc
Air Flow Direction
Left to Right
Series
AR-D
Overall Depth
40 mm
Air Outlet Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR20-N02-Z-D
Zoro #
G209977858
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
40 mm
Air Outlet Size
1/4 in
Overall Width
42 mm
Pressure Gauge Port Size
1/8 in
Air Inlet Size
1/4 in
Overall Height
93.3 mm

Details

Item
Regulator
Body Material
Die-Cast Zinc
Air Flow Direction
Left to Right
Series
AR-D
Maximum Operating Pressure
1 MPa
Adjustment Mechanism Material
Rubber
Regulator Type
Relieving
Minimum Regulated Pressure
7.251887 psi
Air Outlet Type
NPT
Pressure Gauge Port Type
NPT
For Fluid Type
Air
Adjustment Location
Bottom
Weight
0.14 kg
Maximum Regulated Pressure
123.2821 psi
Adjustment Mechanism
Knob
Standards
RoHS Compliant
Air Inlet Type
NPT
Pressure Gauge Included
No
For Substance Type
Air
Modular Connection
Modular Connection
Minimum Operating Temperature
-5 Degrees C
System Location
Air Line
Maximum Operating Temperature
60 Degrees C

Description

Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 42 mm, Adjustment Location Bottom, System Location Air Line, Series AR-D, Adjustment Mechanism Material Rubber, Air Flow Direction Left to Right, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Die-Cast Zinc, For Fluid Type Air, For Substance Type Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.