Rotary Table, 190 , 0.12 J, 1/8 in NPT

  • Mfr # MSQB30R-XN
  • Zoro # G2774423
product price: 
$
524.99
/ea
Free Shipping & Returns

Key Features

Cushion Type
Shock Absorber
Powertrain Material
Carbon Steel
Dimension C
40 mm
Housing Material
Anodized Aluminum
Torque (In.-Lbs.)
33.81 in-lb/102 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MSQB30R-XN
Zoro #
G2774423
UPC #
190735677643
Country of Origin
Japan

Dimensions

Dimension C
40 mm
Height
40 mm
Length
6 in
Dimension B
75.4 mm
Port Size
1/8 in Rc
Width
75.4 mm
Overall Length
6 in
Inlet Size
1/8 in
Overall Width
3 in
Overall Height
2 5/8 in
Bore Diameter
1 1/8 in
Body Length
5 in
Table Size
30
Wire Rope Length
6 in

Details

Item
Rotary Table
Cushion Type
Shock Absorber
Powertrain Material
Carbon Steel
Housing Material
Anodized Aluminum
Torque (In.-Lbs.)
33.81 in-lb/102 psi
Rotation Angle (Deg.)
0 to 190
Type
Rack and Pinion
Operating Temp. Range
32 Degrees to 140 Degrees F
Bore
30 mm
Maximum Pressure
87 psi
Shaft Type
Anodized Aluminum Table
System of Measurement
Inch
Body Material
Aluminum Alloy
Maximum Operating Temperature
140 Degrees F
Pinion Material
Steel Alloy
Maximum Output Torque
5.45 N-m
Minimum Rotation Angle
40 Degrees
End Cap Material
Aluminum Alloy
Cover Material Finish
Plated
Plate Material
Aluminum Alloy
Body Material Finish
Anodized
Plate Material Finish
Chromate Coated
Maximum Rotation Angle
190 Degrees
Minimum Operating Pressure
0.1 MPa
Maximum Operating Pressure
0.6 MPa
Cover Material
Aluminum Alloy
Seal Material
NBR
Bearing Retainer Material Finish
Anodized
Air Inlet Type
NPT
Table Material
Aluminum Alloy
Minimum Operating Temperature
32 Degrees F
Piston Material
Stainless Steel
Weight
2.71 lb
Bearing Retainer Material
Aluminum Alloy
Allowable Kinetic Energy
0.12 J
Table Material Finish
Anodized
End Cap Material Finish
Aluminum Plated
Port Location
End

Description

Rotary Table, Bore Diameter 1 1/8 in, Maximum Operating Pressure 0.6 MPa, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Output Torque 5.45 N-m, Cushion Type Shock Absorber, Table Material Finish Anodized, Body Material Finish Anodized, Minimum Rotation Angle 40 Degrees , Bearing Retainer Material Aluminum Alloy, Body Material Aluminum Alloy, Allowable Kinetic Energy 0.12 J, Table Size 30, Maximum Rotation Angle 190 Degrees , Overall Length 6 in, Maximum Operating Temperature 140 Degrees F

Ratings & reviews