Shop SMC

Rotary Table, 190 , 0.32 J, 1/8 in NPT

  • Mfr # MSQB100A-XN
  • Zoro # G1129274

product price: 
$
645.99
/ea
Free Shipping & Returns

Key Features

Length
8 3/4 in
Operating Temp. Range
32 Degrees to 140 Degrees F
Cushion Type
Rubber Cushion
Type
Rack and Pinion
Shaft Type
Anodized Aluminum Table
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MSQB100A-XN
Zoro #
G1129274
UPC #
190735677698
Country of Origin
Japan
Item
Rotary Table
Operating Temp. Range
32 Degrees to 140 Degrees F
Cushion Type
Rubber Cushion
Type
Rack and Pinion
Shaft Type
Anodized Aluminum Table
Rotation Angle (Deg.)
0 to 190
Powertrain Material
Carbon Steel
Bore
100 mm
Torque (In.-Lbs.)
125.68 in-lb/102 psi
Maximum Pressure
145 psi
Housing Material
Anodized Aluminum
Weight
9.02 lb
Table Material
Aluminum Alloy
Minimum Operating Temperature
32 Degrees F
Maximum Rotation Angle
190 Degrees
Body Material
Aluminum Alloy
Air Inlet Type
NPT
Pinion Material
Steel Alloy
Maximum Output Torque
20.3 N-m
Minimum Operating Pressure
0.1 MPa
Body Material Finish
Anodized
Maximum Operating Temperature
140 Degrees F
Cover Material Finish
Plated
Allowable Kinetic Energy
0.32 J
Plate Material
Aluminum Alloy
Seal Material
NBR
Maximum Operating Pressure
1 MPa
Cover Material
Aluminum Alloy
Minimum Rotation Angle
62 Degrees
System of Measurement
Inch
Bearing Retainer Material Finish
Anodized
Table Material Finish
Anodized
Plate Material Finish
Chromate Coated
Bearing Retainer Material
Aluminum Alloy
Piston Material
Stainless Steel
End Cap Material
Aluminum Alloy
End Cap Material Finish
Aluminum Plated
Port Location
End

Dimensions

Length
8 3/4 in
Height
59 mm
Dimension C
59 mm
Dimension B
101 mm
Port Size
1/8 in Rc
Width
101 mm
Overall Height
3 3/8 in
Overall Length
8 3/4 in
Bore Diameter
3 7/8 in
Inlet Size
1/8 in
Body Height
2 3/8 in
Overall Width
4 in
Body Length
7 1/2 in
Table Size
10
Wire Rope Length
8 3/4 in

Description

Rotary Table, Bore Diameter 3 7/8 in, Maximum Operating Pressure 1 MPa, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Output Torque 20.3 N-m, Cushion Type Rubber Cushion, Table Material Finish Anodized, Body Material Finish Anodized, Minimum Rotation Angle 62 Degrees , Bearing Retainer Material Aluminum Alloy, Body Height 2 3/8 in, Body Material Aluminum Alloy, Allowable Kinetic Energy 0.32 J, Table Size 10, Maximum Rotation Angle 190 Degrees , Overall Length 8 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.