Zoro Homepage

Rotary Table, BasicType

  • Mfr # MSUB20-90S

  • Zoro # G215377932


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Minimum Operating Temperature
41 Degrees F
Bearing Retainer Material
Aluminum Alloy
Maximum Operating Temperature
140 Degrees F
Seal Material
NBR
Maximum Output Torque
20 N-m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSUB20-90S
Zoro #
G215377932
UPC #
-
Country of Origin
Japan

Dimensions

Body Length
56 mm
Overall Width
56 mm
Overall Height
95 mm
Overall Length
56 mm
Bore Diameter
20 mm
Body Height
95 mm
Inlet Size
M5

Details

Item
Pneumatic Rotary Table
Minimum Operating Temperature
41 Degrees F
Bearing Retainer Material
Aluminum Alloy
Maximum Operating Temperature
140 Degrees F
Seal Material
NBR
Maximum Output Torque
20 N-m
Body Material Finish
Anodized
Plate Material
Resin
Air Inlet Type
Metric Standard
Cushion Type
None
Bearing Material
Steel
Weight
0.15 kg
Minimum Operating Pressure
0.15 MPa
Table Material Finish
Anodized
Cover Material
Aluminum Alloy
System of Measurement
Metric
Mounting Orientation
Horizontal
For Fluid Type
Air
Maximum Rotation Angle
90 Degrees
Maximum Operating Pressure
1 MPa
Number of Auto Switches
None
Body Material
Aluminum Alloy
Standards
RoHS Compliant
Table Material
Aluminum Alloy

Description

Pneumatic Rotary Table, Bore Diameter 20 mm, Maximum Operating Pressure 1 MPa, Inlet Size M5, Air Inlet Type Metric Standard, Maximum Output Torque 20 N-m, Cushion Type None, Table Material Finish Anodized, Body Material Finish Anodized, Standards RoHS Compliant, Bearing Retainer Material Aluminum Alloy, Body Height 95 mm, Body Material Aluminum Alloy, Maximum Rotation Angle 90 Degrees , Number of Auto Switches None, Overall Length 56 mm, Maximum Operating Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.