Zoro Homepage

Rotary Table, Size 50, High Precision

  • Mfr # MSQA50R

  • Zoro # G4407921


product price: $829.99
/ea
Free Shipping & Returns

Key Features

Overall Length
85.4 mm
Overall Width
183.4 mm
Overall Height
66 mm
Body Material
Aluminum Alloy
Cushion Type
Shock Absorber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSQA50R
Zoro #
G4407921
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
85.4 mm
Overall Width
183.4 mm
Overall Height
66 mm
Inlet Size
1/8 in
Bore Diameter
25 mm
Table Size
50

Details

Item
Rotary Table
Body Material
Aluminum Alloy
Cushion Type
Shock Absorber
Pinion Material
Steel Alloy
Minimum Operating Pressure
0.1 MPa
Seal Material
NBR
Table Material Finish
Anodized
Allowable Kinetic Energy
0.29 J
Minimum Rotation Angle
0 Degrees
Air Inlet Type
RC
Table Material
Aluminum Alloy
Bearing Retainer Material
Aluminum Alloy
Cover Material Finish
Nickel Plated
For Fluid Type
Air
Cover Material
Aluminum Alloy
Minimum Operating Temperature
32 Degrees F
Bearing Retainer Material Finish
Anodized
Plate Material Finish
Chromate Coated
Bearing Material
Steel
Piston Material
Stainless Steel
Body Material Finish
Anodized
Maximum Operating Pressure
0.6 MPa
Maximum Output Torque
10.8 N-m
Maximum Rotation Angle
190 Degrees
Number of Auto Switches
None
Maximum Operating Temperature
140 Degrees F
Plate Material
Aluminum Alloy
End Cap Material
Aluminum Alloy
System of Measurement
Metric
Port Location
End

Description

Rotary Table, Bore Diameter 25 mm, Maximum Operating Pressure 0.6 MPa, Inlet Size 1/8 in, Air Inlet Type RC, Maximum Output Torque 10.8 N-m, Cushion Type Shock Absorber, Table Material Finish Anodized, Body Material Finish Anodized, Minimum Rotation Angle 0 Degrees , Bearing Retainer Material Aluminum Alloy, Body Material Aluminum Alloy, Allowable Kinetic Energy 0.29 J, Table Size 50, Maximum Rotation Angle 190 Degrees , Number of Auto Switches None, Overall Length 85.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.