Zoro Homepage

SHOCK ABSORBER, EXTENSION END

  • Mfr # MXQA-JS20

  • Zoro # G014534369


product price: $45.19
/ea

Key Features

Overall Length
18 mm
Series
MXQA
System of Measurement
Metric
Compatible with Series
MXQ
Thread Size
M6 x 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXQA-JS20
Zoro #
G014534369
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18 mm
Thread Size
M6 x 12
For Bore Diameter
20 mm
Overall Width
52.3 mm

Details

Item
Extension Stroke End
Series
MXQA
System of Measurement
Metric
Compatible with Series
MXQ
Mount Location
Extension End
Weight
0.05 lb
Product Type
Extension Stroke End

Description

Extension Stroke End, Mount Location Extension End, For Bore Diameter 20 mm, Overall Length 18 mm, Overall Width 52.3 mm, Compatible with Series MXQ, Thread Size M6 x 12, Product Type Extension Stroke End, Weight 0.05 lb, Series MXQA, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.