Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 17.36 CFM

  • Mfr # VFR2210-3DZ

  • Zoro # G9602092


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
VFR2000
Voltage
110V AC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
15 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFR2210-3DZ
Zoro #
G9602092
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
3 25/32 in
Overall Width
1 11/16 in
Overall Length
6 3/4 in
Pilot Port Connection Size
1/2 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
VFR2000
Voltage
110V AC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
15 psi
Power Consumption
2.1 W
Coefficient of Volume
0.62
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Solenoid
Electrical Connections
Lead Wire
Valve Ways and Positions
5-Way/2-Position
Ambient Temp. Range
14 Degrees to 122 Degrees F
Shifting Technology
Solenoid
Air Valve Type
5-Way, 2-Position
Operational Pressure Range
15 to 135 psi
Pressure Range
15 to 135 psi
Max. CFM - Valves
17.3 cfm
CFM
17.36
Normally Open / Normally Closed
Normally Open/Normally Closed
Standards
RoHS Compliant
Number of Ways
Five-Way
Number of Positions
Two-Position
Valve Action
Normally Open/Normally Closed
Operating Temperature - Minimum
14 Degrees F
Return Action
Spring Return
Actuator Type
Double Solenoid
Response Time
20 msec
Flow Rate - Maximum
17.3 cfm
Product Type
Solenoid Air Control Valve
Includes Solenoid Coil
Solenoid Coil Included
Operating Pressure - Minimum
29 psi
Spool Material
Aluminum
Operating Temperature - Maximum
122 Degrees F
Coefficient of Volume (Cv)
0.62
Lubrication
Lubrication Not Required
Seal Material
Rubber
Valve Type
Spool
For Media
Air
Electrical Connection Type
Terminal Block
Pilot Type
Internal Pilot
Number of Ports
5
Operating Pressure - Maximum
130 psi

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 110V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Solenoid, Max. CFM - Valves 17.3 cfm, Operational Pressure Range 15 to 135 psi, Normally Open/Normally Closed, Body Style Base-Mounted, Pilot Pressure 15 psi, Coefficient of Volume 0.62, Lead Wire Electrical Connections, Shifting Technology Solenoid, Power Consumption 2.1 W, Ambient Temp. Range 14 Degrees to 122 Degrees F, Override Non-Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.