Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 24VDC

  • Mfr # SV3500-5FU

  • Zoro # G5244732


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
SV3000
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
30 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV3500-5FU
Zoro #
G5244732
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
5 1/16 in
Overall Width
3 1/4 in
Overall Length
16 5/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
SV3000
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
30 psi
Power Consumption
0.6 W
Coefficient of Volume
0.91
Center Position
Pressure
Body Material
Aluminum
Override
Non-Locking
Electrical Connections
Plug-In
Valve Ways and Positions
5-Way/3-Position
Pressure Range
30 to 100 psi
Shifting Technology
Solenoid
Ambient Temp. Range
14 Degrees to 122 Degrees F
Air Valve Type
5-Way, 3-Position
CFM
0.91
Standards
RoHS Compliant
NEMA Classification
NEMA 6
Operational Pressure Range
30 to 100 psi
Max. CFM - Valves
0.91 cfm
Number of Positions
Three-Position
Number of Ways
Five-Way
Valve Type
Spool
Pilot Type
Internal Pilot
Product Type
Solenoid Air Control Valve
NEMA Rating
6
Operating Pressure - Maximum
72 psi
Return Action
Spring Return
Coefficient of Volume (Cv)
1.3
Seal Material
Rubber
Spool Material
Aluminum
Electrical Connection Type
Hardwired
Number of Ports
5
Lubrication
Lubrication Not Required
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
14 Degrees F
Includes Solenoid Coil
Solenoid Coil Included
For Media
Air
Response Time
32 msec
Flow Rate - Maximum
0.91 cfm
Operating Pressure - Minimum
-14.5 psi

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/3-Position, Voltage 24V DC, Center Position Pressure, Valve Actuator / Return Solenoid / Spring, Max. CFM - Valves 0.91 cfm, Operational Pressure Range 30 to 100 psi, NEMA Classification NEMA 6, Body Style Base-Mounted, Pilot Pressure 30 psi, Coefficient of Volume 0.91, Plug-In Electrical Connections, Shifting Technology Solenoid, Power Consumption 0.6 W, Ambient Temp. Range 14 Degrees to 122 Degrees F, Override Non-Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.