Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 24VDC

  • Mfr # SY3120-5LZ-M5

  • Zoro # G5244976


product price: $54.69
/ea

Key Features

Body Style
Base-Mounted
Series
SY3000
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
22 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY3120-5LZ-M5
Zoro #
G5244976
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
1 in
Overall Width
1 1/8 in
Overall Length
3 1/32 in
Pipe Size
M5 x 0.8
Pilot Port Size
M5
Exhaust Port Connection Size
5 mm
Pilot Port Connection Size
M5
Inlet Port Connection Size
5 mm

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
SY3000
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
22 psi
Power Consumption
0.4 W
Coefficient of Volume
0.18
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Spring
Electrical Connections
Plug Connector with Lead Wire
Valve Ways and Positions
5-Way/2-Position
Pressure Range
22 to 100 psi
Shifting Technology
Solenoid
Standards
RoHS Compliant
Ambient Temp. Range
14 Degrees to 122 Degrees F
CFM
0.29
Air Valve Type
5-Way, 2-Position
Max. CFM - Valves
0.29 cfm
Operational Pressure Range
22 to 100 psi
Number of Ways
Five-Way
Number of Positions
Two-Position
Includes Mounting Hardware
Hardware Included
Flow Rate - Maximum
0.29 cfm
Includes Solenoid Coil
Solenoid Coil Included
Seal Material
Rubber
Product Type
Solenoid Air Control Valve
Vacuum Rating
Not Vacuum Operable
Response Time
12 msec
Body Features
Single
Inlet Port Connection Gender
Female
Spool Material
Aluminum
Coefficient of Volume (Cv)
0.23
Operating Pressure - Maximum
101 psi
Operating Temperature - Minimum
14 Degrees F
Pilot Type
Internal Pilot
Actuator Type
Single Solenoid
Number of Ports
5
Electrical Connection Type
Plug-In
Lubrication
Lubrication Not Required
Valve Type
Spool
Exhaust Port Connection Gender
Female
Exhaust Port Connection Type
BSPT
For Media
Air
Pilot Port Connection Gender
Female
Operating Pressure - Minimum
15 psi
Operating Temperature - Maximum
122 Degrees F
Return Action
Spring Return

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Pipe Size M5 x 0.8, Max. CFM - Valves 0.29 cfm, Operational Pressure Range 22 to 100 psi, Body Style Base-Mounted, Pilot Port Size M5, Pilot Pressure 22 psi, Coefficient of Volume 0.18, Plug Connector with Lead Wire Electrical Connections, Shifting Technology Solenoid, Power Consumption 0.4 W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.