Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 24VDC

  • Mfr # SY3340-5LZ

  • Zoro # G5244915


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
SY3000
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
30 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY3340-5LZ
Zoro #
G5244915
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
4 5/8 in
Overall Width
1 1/2 in
Overall Length
2 3/32 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
SY3000
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
30 psi
Power Consumption
0.4 W
Coefficient of Volume
0.19
Center Position
Closed
Body Material
Aluminum
Override
Non-Locking
Electrical Connections
Plug Connector with Lead Wire
Valve Ways and Positions
5-Way/3-Position
Operational Pressure Range
30 to 100 psi
CFM
0.29
Pressure Range
30 to 100 psi
Shifting Technology
Solenoid
Standards
RoHS Compliant
Air Valve Type
5-Way, 3-Position
Max. CFM - Valves
0.29 cfm
Ambient Temp. Range
14 Degrees to 122 Degrees F
Number of Ways
Five-Way
Number of Positions
Three-Position
Product Type
Solenoid Air Control Valve
Electrical Connection Type
Plug-In
Return Action
Spring Return
Actuator Type
Double Solenoid
Spool Material
Aluminum
Body Features
Single
Vacuum Rating
Not Vacuum Operable
Pilot Type
Internal Pilot
Number of Ports
5
Operating Pressure - Maximum
101 psi
Valve Type
Spool
Includes Solenoid Coil
Solenoid Coil Included
Inlet Port Connection Gender
Female
Operating Pressure - Minimum
15 psi
Lubrication
Lubrication Not Required
For Media
Air
Pilot Port Connection Gender
Female
Seal Material
Rubber
Response Time
15 msec
Includes Mounting Hardware
Hardware Included
Operating Temperature - Maximum
122 Degrees F
Exhaust Port Connection Gender
Female
Coefficient of Volume (Cv)
0.3
Flow Rate - Maximum
0.29 cfm
Operating Temperature - Minimum
14 Degrees F

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/3-Position, Voltage 24V DC, Center Position Closed, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Max. CFM - Valves 0.29 cfm, Operational Pressure Range 30 to 100 psi, Body Style Base-Mounted, Pilot Pressure 30 psi, Coefficient of Volume 0.19, Plug Connector with Lead Wire Electrical Connections, Shifting Technology Solenoid, Power Consumption 0.4 W, Ambient Temp. Range 14 Degrees to 122 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.