Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 24VDC

  • Mfr # VFS5110-5DZ

  • Zoro # G5259186


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
VFS5000
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
217.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VFS5110-5DZ
Zoro #
G5259186
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
6 7/16 in
Overall Width
2 27/32 in
Overall Length
6 7/8 in
Pilot Port Connection Size
3/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
VFS5000
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
217.5 psi
Power Consumption
2.04 W
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/spring
Electrical Connections
Non Plug-In
Valve Ways and Positions
5-Way/2-Position
CFM
3.7
Standards
RoHS Compliant
Pressure Range
15 to 145 psi
Air Valve Type
5-Way, 2-Position
Max. CFM - Valves
3.7 cfm
Shifting Technology
Solenoid
Ambient Temp. Range
14 Degrees to 140 Degrees F
Operational Pressure Range
15 to 145 psi
Number of Positions
Two-Position
Number of Ways
Five-Way
Lubrication
Lubrication Not Required
Coefficient of Volume (Cv)
5.7
Operating Pressure - Maximum
145 psi
Operating Pressure - Minimum
15 psi
Valve Type
Spool
Product Type
Solenoid Air Control Valve
Number of Ports
5
Return Action
Spring Return
For Media
Air, Inert Gas
Spool Material
Stainless Steel
Operating Temperature - Maximum
140 Degrees F
Electrical Connection Type
Terminal Block
Operating Temperature - Minimum
14 Degrees F
Flow Rate - Maximum
3.7 cfm
Includes Solenoid Coil
Solenoid Coil Included
Response Time
45 msec
Actuator Type
Single Solenoid
Pilot Type
Internal Pilot

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, Max. CFM - Valves 3.7 cfm, Operational Pressure Range 15 to 145 psi, Body Style Base-Mounted, Pilot Pressure 217.5 psi, Non Plug-In Electrical Connections, Shifting Technology Solenoid, Power Consumption 2.04 W, Ambient Temp. Range 14 Degrees to 140 Degrees F, Override Non-Locking, Overall Height 6 7/16 in, Overall Length 6 7/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.