Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 3.7, 3.4VA

  • Mfr # VFS5100-3FZ

  • Zoro # G9601934


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
VFS5000
Voltage
110V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
217.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFS5100-3FZ
Zoro #
G9601934
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
5 9/32 in
Overall Width
2 27/32 in
Overall Length
7 17/32 in
Pilot Port Connection Size
3/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
VFS5000
Voltage
110V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
217.5 psi
Power Consumption
2.1 W
Coefficient of Volume
3.7
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Spring
Electrical Connections
Plug-In
Valve Ways and Positions
5-Way/2-Position
Normally Open / Normally Closed
Normally Open/Normally Closed
Shifting Technology
Solenoid/Spring
Air Valve Type
5-Way, 2-Position
Pressure Range
15 to 150 psi
Operational Pressure Range
15 to 150 psi
Ambient Temp. Range
14 Degrees to 122 Degrees F
Standards
RoHS Compliant
CFM
103.6
Max. CFM - Valves
103.6 cfm
Number of Ways
Five-Way
Number of Positions
Two-Position
Valve Action
Normally Open/Normally Closed
Response Time
45 msec
Pilot Type
Internal Pilot
Operating Pressure - Maximum
145 psi
Operating Temperature - Minimum
14 Degrees F
Coefficient of Volume (Cv)
5.7
Operating Pressure - Minimum
15 psi
Operating Temperature - Maximum
140 Degrees F
Vacuum Rating
Not Vacuum Operable
Flow Rate - Maximum
103.6 cfm
Number of Ports
5
For Media
Air, Inert Gas
Product Type
Solenoid Air Control Valve
Spool Material
Stainless Steel
Actuator Type
Single Solenoid
Valve Type
Spool
Includes Solenoid Coil
Solenoid Coil Included
Electrical Connection Type
Plug-In
Lubrication
Lubrication Not Required
Return Action
Spring Return

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 110V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Max. CFM - Valves 103.6 cfm, Operational Pressure Range 15 to 150 psi, Normally Open/Normally Closed, Body Style Base-Mounted, Pilot Pressure 217.5 psi, Coefficient of Volume 3.7, Plug-In Electrical Connections, Shifting Technology Solenoid/Spring, Power Consumption 2.1 W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.