Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve, Base-Mounted, VQC1000, 24V DC

  • Mfr # VQC1100N-51

  • Zoro # G115191683


product price: $68.19
/ea

Key Features

Body Style
Base-Mounted
Series
VQC1000
Voltage
24V DC
Pilot Pressure
0.1 MPa
Body Material
Die Cast Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VQC1100N-51
Zoro #
G115191683
UPC #
-
Country of Origin
Japan

Details

Item
Solenoid Valve
Body Style
Base-Mounted
Series
VQC1000
Voltage
24V DC
Pilot Pressure
0.1 MPa
Body Material
Die Cast Zinc
Override
Non-Locking
Standards
RoHS Compliant
Number of Positions
Two-Position
Number of Ways
Five-Way
ISO Class
13849
Operating Pressure - Maximum
0.7 MPa
Operating Pressure - Minimum
0.1 MPa
Actuator Type
Single Solenoid
Lubrication
Lubrication Not Required
Number of Ports
5
Operating Temperature - Minimum
-10 Degrees C
Operating Temperature - Maximum
50 Degrees C
Spool Material
Stainless Steel
Valve Type
Spool
For Media
Air, Inert Gas
Electrical Connection Type
Plug-In
Product Type
Solenoid Air Control Valve
Body Features
Single
Pilot Port Connection Gender
Female
Coefficient of Volume (Cv)
0.18
Pilot Type
Internal Pilot
Includes Solenoid Coil
Solenoid Coil Included
Inlet Port Connection Gender
Female
Flow Rate - Maximum
6.17 scfm
Exhaust Port Connection Gender
Female
Return Action
Single Solenoid Monostable

Description

Solenoid Valve, Voltage 24V DC, Center Position Not Applicable, ISO Class 13849, Body Style Base-Mounted, Pilot Pressure 0.1 MPa, Override Non-Locking, Standards RoHS Compliant

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.