Zoro Homepage

Solenoid Valve, Base-Mounted, VQC1000, 24V DC

  • Mfr # VQC1101N-51

  • Zoro # G315854814


product price: $62.39
/ea

Key Features

Inlet Port Connection Gender
Female
Includes Solenoid Coil
Solenoid Coil Included
Series
VQC1000
Return Action
Single Solenoid Monostable
Number of Positions
Two-Position
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VQC1101N-51
Zoro #
G315854814
UPC #
-
Country of Origin
Japan

Description

Solenoid Valve, Voltage 24V DC, Center Position Not Applicable, ISO Class 13849, Body Style Base-Mounted, Pilot Pressure 0.15 MPa, Override Non-Locking, Standards RoHS Compliant

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.