Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve, Base-Mounted, VQC2000, 24V DC

  • Mfr # VQC2A01N-51

  • Zoro # G115854762


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Spool
Series
VQC2000
Operating Temperature - Minimum
-10 Degrees C
Valve Action
Normally Closed
Flow Rate - Maximum
16.45 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VQC2A01N-51
Zoro #
G115854762
UPC #
-
Country of Origin
Japan

Details

Valve Type
Spool
Item
Solenoid Valve
Series
VQC2000
Operating Temperature - Minimum
-10 Degrees C
Valve Action
Normally Closed
Flow Rate - Maximum
16.45 scfm
Spool Material
Aluminum
Body Material
Die Cast Zinc
Number of Positions
Four-Position
Number of Ports
5
Body Style
Base-Mounted
Standards
RoHS Compliant
Number of Ways
Five-Way
Seal Material
Rubber
Lubrication
Lubrication Not Required
Voltage
24V DC
Exhaust Port Connection Gender
Female
Body Features
Single
Coefficient of Volume (Cv)
0.48
Operating Pressure - Minimum
0.15 MPa
Actuator Type
Double Solenoid
Includes Solenoid Coil
Solenoid Coil Included
Product Type
Solenoid Air Control Valve
Override
Non-Locking
Pilot Type
Internal Pilot
Operating Temperature - Maximum
50 Degrees C
ISO Class
13849
Inlet Port Connection Gender
Female
Electrical Connection Type
Plug-In
Return Action
Single Solenoid Monostable
Pilot Port Connection Gender
Female
Pilot Pressure
0.2 MPa
Operating Pressure - Maximum
0.7 MPa
For Media
Air, Inert Gas

Description

Solenoid Valve, Voltage 24V DC, Center Position Not Applicable, ISO Class 13849, Body Style Base-Mounted, Pilot Pressure 0.2 MPa, Override Non-Locking, Standards RoHS Compliant

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.