Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve

  • Mfr # SY7120-5DZ-N11T

  • Zoro # G615191800


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
SY7000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.35 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY7120-5DZ-N11T
Zoro #
G615191800
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
66 mm
Overall Length
120 mm
Inlet Port Connection Size
3/8 in
Exhaust Port Connection Size
3/8 in
Pilot Port Connection Size
3/8 in

Details

Item
Solenoid Valve
Body Style
Body-Ported
Series
SY7000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.35 W
Override
Non-Locking
Number of Ways
Five-Way
Standards
RoHS Compliant
Number of Positions
Two-Position
Exhaust Port Connection Type
NPT
Pilot Type
Internal Pilot
Operating Temperature - Minimum
-10 Degrees C
Inlet Port Connection Type
NPT
Operating Pressure - Minimum
0.1 MPa
Lubrication
Lubrication Not Required
Body Features
Single
Product Type
Solenoid Air Control Valve
Operating Temperature - Maximum
50 Degrees C
Valve Type
Spool
Number of Ports
5
For Media
Air
Seal Material
Rubber
Actuator Type
Single Solenoid
Operating Pressure - Maximum
0.7 MPa
Flow Rate - Maximum
31.89 scfm
Pilot Port Connection Gender
Female
Return Action
Single Solenoid Monostable
Spool Material
Aluminum
Exhaust Port Connection Gender
Female
Includes Solenoid Coil
Solenoid Coil Included
Electrical Connection Type
DIN Solenoid Connector
Coefficient of Volume (Cv)
0.93
Inlet Port Connection Gender
Female

Description

Solenoid Valve

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.