Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve

  • Mfr # SY7440-5GZ

  • Zoro # G215197783


product price: $99.49
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
SY7000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.1 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY7440-5GZ
Zoro #
G215197783
UPC #
-
Country of Origin
Japan

Details

Item
Solenoid Valve
Body Style
Base-Mounted
Series
SY7000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.1 W
Center Position
Exhaust
Override
Non-Locking
Number of Ways
Five-Way
Standards
RoHS Compliant
Number of Positions
Three-Position
Product Type
Solenoid Air Control Valve
Operating Pressure - Maximum
0.7 MPa
Valve Type
Spool
Operating Pressure - Minimum
0.1 MPa
For Media
Air
Body Features
Single
Operating Temperature - Maximum
50 Degrees C
Lubrication
Lubrication Not Required
Operating Temperature - Minimum
-10 Degrees C
Seal Material
Rubber
Number of Ports
5
Pilot Type
Internal Pilot
Exhaust Port Connection Type
BSPT
Spool Material
Aluminum
Coefficient of Volume (Cv)
0.71
Exhaust Port Connection Gender
Female
Flow Rate - Maximum
24.34 scfm
Return Action
Spring Return to Center Position
Inlet Port Connection Gender
Female
Actuator Type
Double Solenoid
Includes Solenoid Coil
Solenoid Coil Included
Inlet Port Connection Type
BSPT
Pilot Port Connection Gender
Female
Electrical Connection Type
Hardwired

Description

Solenoid Valve

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.