Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve

  • Mfr # SY9320-5DZ-03T

  • Zoro # G615197765


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
SY9000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.35 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY9320-5DZ-03T
Zoro #
G615197765
UPC #
-
Country of Origin
Japan

Dimensions

Inlet Port Connection Size
3/8 in
Exhaust Port Connection Size
3/8 in
Pilot Port Connection Size
3/8 in

Details

Item
Solenoid Valve
Body Style
Body-Ported
Series
SY9000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.35 W
Center Position
Closed
Override
Non-Locking
Standards
RoHS Compliant
Number of Ways
Five-Way
Number of Positions
Three-Position
Product Type
Solenoid Air Control Valve
Operating Pressure - Minimum
0.1 MPa
Operating Temperature - Maximum
50 Degrees C
For Media
Air
Exhaust Port Connection Type
NPT
Valve Type
Spool
Pilot Type
Internal Pilot
Inlet Port Connection Type
NPT
Operating Pressure - Maximum
0.7 MPa
Body Features
Single
Seal Material
Rubber
Operating Temperature - Minimum
-10 Degrees C
Coefficient of Volume (Cv)
1.8
Lubrication
Lubrication Not Required
Number of Ports
5
Exhaust Port Connection Gender
Female
Includes Solenoid Coil
Solenoid Coil Included
Return Action
Spring Return to Center Position
Actuator Type
Double Solenoid
Spool Material
Aluminum
Electrical Connection Type
DIN Solenoid Connector
Flow Rate - Maximum
61.72 scfm

Description

Solenoid Valve

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.