Zoro Homepage

Solid State Switch, 24VDC, NPN, 3 M Lead

  • Mfr # D-H7A1L

  • Zoro # G2802335


product price: $34.79
/ea

Key Features

For Bore Dia.
8, 12, 16, 25, 32, and 40mm Bore dia
Switching Voltage
24V DC
Description/Special Features
Order with Switch Mounting Band
Temp. Range (F)
14 Degrees to 140 Degrees F
Type
Prewired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-H7A1L
Zoro #
G2802335
UPC #
190735647936
Country of Origin
Japan

Dimensions

For Bore Dia.
8, 12, 16, 25, 32, and 40mm Bore dia
Lead Length (Ft.)
9.8 ft

Details

Item
Solid State Switch
Switching Voltage
24V DC
Description/Special Features
Order with Switch Mounting Band
Temp. Range (F)
14 Degrees to 140 Degrees F
Type
Prewired
Display
LED
Color
Red
Function
NPN
Enclosure Type
Composite
Number of Wires
2
Switching Current
40 mA Max

Description

Solid State Switch, Prewired, Switching Current 40 mA Max, Switching Voltage 24V DC, For Bore Dia. 8, 12, 16, 25, 32, and 40mm Bore dia, Function NPN, Lead Length (Ft.) 9.8 ft, Temp. Range (F) 14 Degrees to 140 Degrees F, Enclosure Type Composite, Display LED, Number of Wires 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.