This item is Discontinued.

Smc Speed Control Valve, 6mm Tube, 3/8 In AS3201F-03-06SA

Speed Control Valve, 6mm Tube, 3/8 In (Discontinued)

  • Mfr # AS3201F-03-06SA
  • Zoro # G5137124
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AS3201F-03-06SA
Zoro #
G5137124
UPC #
-
Country of Origin
India

Dimensions

Pipe Size
3/8"
Tube Size
6mm
Body Size
3/8"

Details

Item
Speed Control Valve
Connection
BSPT x Tube
Body Material
Electroless Nickel-Plated Brass and PBT
Temp. Range
23 Degrees to 140 Degrees F
Style
Elbow
Pressure Range
14.5 to 145 psi
Adjustment
Knob
Flow
Out

Description

Speed Control Valve, Body Material Electroless Nickel-Plated Brass and PBT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.