Shop All Push On Hose Fittings
Smc
Straight, 1/4 in.x3/8 in., TubexTube
Mfr # KQ2H07-11A
Zoro # G5001141
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Reducing Connector
- Tube Size 1/4 in x 3/8 in
- Body Material Plastic
Product Information
- Brand Smc
- MFR # KQ2H07-11A
- Zoro # G5001141
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/4 in x 3/8 in |
Pipe Size | 1/4 in x 3/8 in |
Overall Length | 29 29/32 mm |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Details
Description
Straight, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 29 29/32 mm, Specific Fitting Shape Straight Reducing Connector, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (EZ-TSH-450)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 25 # of Teeth (40BS25H X 1)
- DIXON K-Series Fem NPT, 3/4", Coupler, 1/2", ST (4KF6)
- FESTO Compact Cylinder ADN-80-30-I-P-A (ADN-80-30-I-P-A)
- SMC Y Union, 6mm, TubexTube (KQ2U06-00A)
- SMC Union Elbow, 90 Deg, 3/8 in., TubexMNPT (KQ2L11-37AS)
- SMC Male Branch Tee, 1/2 in., TubexMNPT (KQ2T13-37AS)
- SMC M5 x 51/64" x 5/32" Tube x Male SS Adapter (KQG2H04-M5)
- SMC Male Adapter, 1/4 in., TubexR(PT) (KQ2H07-M5A)
- SMC Y Branch, 1/2 in., TubexMNPT (KQ2U13-35AS)
- FESTO Push-In L-Fitting QSL-G1/8-6 (QSL-G1/8-6)
- Smc Push On Hose Fittings