Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x Push-to-Connect, 4mm Tube OD, Plastic

  • Mfr # KQ2T04-00A

  • Zoro # G5047743


product price:  $3.25
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect x Push-to-Connect
Tube Size
4mm
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KQ2T04-00A
Zoro #
G5047743
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
4mm
Pipe Size
4mm
Overall Length
30 19/32 mm
Fitting Side A Tube Outer Diameter
4 mm
Fitting Side C Tube Outer Diameter
4 mm
Fitting Side B Tube Outer Diameter
4 mm
Fitting Side 4 Tube Outer Diameter
4 mm
Fitting Side 2 Tube Outer Diameter
4 mm
Fitting Side 1 Tube Outer Diameter
4 mm
Fitting Side 3 Tube Outer Diameter
4 mm

Details

Item
Push-Fit Tee Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect x Push-to-Connect
Standards
RoHS
Application
Air, Non-Potable Water
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
Tee
Fittings Sub-Category
Tees
Body Material
Polybutylene Terephthalate
Color
White
Fitting Side C Connection Type
Push-to-Connect
Fitting Material
Polybutylene Terephthalate
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane
System of Measurement
Metric
Maximum Operating Temperature
140 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
145 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side B Connection Type
Push-to-Connect
Minimum Operating Temperature
41 Degrees F
Finish
Fluoro Coated
Fitting Side 1 Connection Type
Tube
For Media Type
Air, Non-Potable Water
Fitting Side 3 Connection Type
Tube
Fitting Side 4 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Tube
Operating Temperature - Maximum
140 Degrees F
Operating Pressure - Maximum
145 psi
Operating Temperature - Minimum
41 Degrees F
Connector Type
Union

Description

The SMC - KQ2T04-00A is categorized under "Push On Hose Fittings." This connector, part of the SMC KQ2 series, is designed for securing and sealing hoses without the need for clamps or rings. Its versatile design makes assembly and disassembly a breeze, facilitating simple tube installation and removal. Primarily, it's utilized in pneumatic applications to connect flexible hoses to larger systems within industries such as manufacturing, construction, and agriculture.

Key Features:

  • Connector Type: Push-on connector that employs a push-to-connect mechanism; speed and security of install may vary.
  • Design: Features a compact structure; efficiency in tube arrangements depends on the specific use case.
  • Material: Constructed from PBT and brass; durability, wear resistance, and machinability may differ depending on usage conditions.
  • Size: Comes in a 4mm size, specifying the inside diameter of the hose it is compatible with.
  • Thread Type: Designed with a female straight thread type; durability and ease of coupling may depend on usage.
  • Series: Part of SMC KQ2 Series - Compatibility with other parts in the same series depends upon specific components used.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.