Zoro Homepage

Vacuum Buffer, Non-Rotating, 51mm

  • Mfr # ZPB2K10-B5

  • Zoro # G4872043


product price: $20.49
/ea

Key Features

Buffer Style
Non-Rotating
Pad End Porting
M5 Male X 1.0
Vacuum End Porting
M5 Female X 0.8
Exterior Mounting Thread
A10
Height
51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZPB2K10-B5
Zoro #
G4872043
UPC #
-
Country of Origin
Japan

Dimensions

Height
51 mm
Length of Stroke
10 mm
Vacuum End Port Size
M5x0.8
Pad End Port Size
M5x1.0
External Mounting Screw Size
A10
Stroke Length
10 mm
Overall Length
51 mm

Details

Buffer Style
Non-Rotating
Pad End Porting
M5 Male X 1.0
Vacuum End Porting
M5 Female X 0.8
Exterior Mounting Thread
A10
Item
Vacuum Buffer
Temp. Range
-30 to 250 Degrees C
Vacuum End Port Gender
Female
Buffer Rotation
Non-Rotating
Minimum Operating Temperature
-30 Degrees C
Maximum Operating Temperature
250 Degrees C
Pad End Port Gender
Male

Description

Item Vacuum Buffer, Buffer Rotation Non-Rotating, External Mounting Screw Size A10, Maximum Operating Temperature 250 Degrees C, Minimum Operating Temperature -30 Degrees C, Overall Length 51 mm, Pad End Port Gender Male, Pad End Port Size M5x1.0, Stroke Length 10 mm, Vacuum End Port Size M5x0.8, Vacuum End Port Gender Female, Vacuum End Port Type Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.