Zoro Homepage

Vacuum Ejector, Body Ported

  • Mfr # ZH10DSA-06-06-08NS

  • Zoro # G521914517


product price: $26.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZH10DSA-06-06-08NS
Zoro #
G521914517
UPC #
-
Country of Origin
Japan

Description

Item Vacuum Ejector, Air Consumption 52 lpm, Cartridge Type Not Applicable, Electrical Connection Type Not Applicable, Exhaust Port Size 8 mm, Exhaust Port Type Push-to-Connect, Includes Not Applicable, Maximum Flow Rate 52 lpm, Maximum Operating Temperature 50 Degrees C, Maximum Supply Pressure 0.6 MPa, Maximum Vacuum Pressure 0.6 MPa, Minimum Operating Temperature -5 Degrees C, Minimum Supply Pressure 0.45 MPa, Minimum Vacuum Pressure 0.1 MPa, Nozzle Diameter 1.0, Number of Stages 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.