Zoro Homepage

Vacuum Ejector, Inline, Body, 1/8 In NPT

  • Mfr # ZH10DLA-01-01-01

  • Zoro # G4870336


product price: $23.19
/ea

Key Features

Pressure Port Size
1/8 in
Vacuum Port Size
1/8 in
Exhaust Type
1/8 in NPT
Vacuum Flow Rate
34.0 lpm
Orifice Dia.
1.0 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZH10DLA-01-01-01
Zoro #
G4870336
UPC #
-
Country of Origin
Japan

Dimensions

Pressure Port Size
1/8 in
Vacuum Port Size
1/8 in
Orifice Dia.
1.0 mm
Height
46 mm
Width
15.6 mm
Length
86 mm
Overall Length
86 mm
Overall Width
15.6 mm
Exhaust Port Size
1/8 in

Details

Exhaust Type
1/8 in NPT
Vacuum Flow Rate
34.0 lpm
Weight
25 g
Temp. Range
5 Degrees to 60 Degrees C
Supply Pressure Range
30 to 87 PSI
Vacuum Pressure @ 75 PSI
-48 kPa
Vacuum Pressure Range
0 to -53 KPA
Includes
Muffler
Ejector Type
Single Stage Venturi
Vacuum Pressure @ 40 PSI
-20 kPa
Item
Vacuum Ejector
Maximum Flow Rate
34 lpm
Maximum Operating Temperature
60 Degrees C
Maximum Supply Pressure
87 psi
Pressure Port Type
BSPT
Vacuum Port Type
BSPT
Series
ZH
Exhaust Port Type
BSPT

Description

Item Vacuum Ejector, Exhaust Port Size 1/8 in, Exhaust Port Type BSPT, Includes Muffler, Maximum Flow Rate 34 lpm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 87 psi, Overall Length 86 mm, Overall Width 15.6 mm, Pressure Port Size 1/8 in, Pressure Port Type BSPT, Series ZH, Vacuum Port Size 1/8 in, Vacuum Port Type BSPT, Vacuum Pressure @ 40 PSI -20 kPa, Vacuum Pressure @ 75 PSI -48 kPa, Weight 25 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.