Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Ejector, Inline, Box, 1/4 In Tube

  • Mfr # ZH07BSA-07-N01

  • Zoro # G4869733


product price: $26.29
/ea

Key Features

Pressure Port Size
1/4 in
Vacuum Port Size
1/8 in
Exhaust Type
Muffler
Vacuum Flow Rate
5.0 lpm
Includes
Muffler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZH07BSA-07-N01
Zoro #
G4869733
UPC #
-
Country of Origin
Japan

Dimensions

Pressure Port Size
1/4 in
Vacuum Port Size
1/8 in
Length
54 mm
Width
19 mm
Height
40 mm
Orifice Dia.
0.5 mm
Overall Width
19 mm
Overall Length
54 mm

Details

Exhaust Type
Muffler
Vacuum Flow Rate
5.0 lpm
Includes
Muffler
Vacuum Pressure @ 75 PSI
-85 kPa
Temp. Range
5 Degrees to 60 Degrees C
Supply Pressure Range
30 to 87 PSI
Ejector Type
Single Stage Venturi
Vacuum Pressure Range
0 to -85 KPA
Vacuum Pressure @ 40 PSI
-35 kPa
Weight
28 g
Item
Vacuum Ejector
Maximum Operating Temperature
60 Degrees C
Pressure Port Type
Tube
Vacuum Port Type
BSPT
Maximum Flow Rate
5 lpm
Maximum Supply Pressure
87 psi
Series
ZH

Description

Item Vacuum Ejector, Includes Muffler, Maximum Flow Rate 5 lpm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 87 psi, Overall Length 54 mm, Overall Width 19 mm, Pressure Port Size 1/4 in, Pressure Port Type Tube, Series ZH, Vacuum Port Size 1/8 in, Vacuum Port Type BSPT, Vacuum Pressure @ 40 PSI -35 kPa, Vacuum Pressure @ 75 PSI -85 kPa, Weight 28 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.