This item is Discontinued.

Smc Vacuum Ejector, Inline, Box, 1/8 In NPT ZH10BS-01-01

Vacuum Ejector, Inline, Box, 1/8 In NPT (Discontinued)

  • Mfr # ZH10BS-01-01
  • Zoro # G4869821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZH10BS-01-01
Zoro #
G4869821
UPC #
-
Country of Origin
Japan

Dimensions

Pressure Port Size
1/8 in
Vacuum Port Size
1/8 in
Orifice Dia.
1.0 mm
Width
19 mm
Height
43 mm
Length
74.6 mm
Overall Length
74.6 mm
Overall Width
19 mm

Details

Exhaust Type
Muffler
Vacuum Flow Rate
24.0 lpm
Supply Pressure Range
30 to 87 PSI
Includes
Muffler
Temp. Range
5 Degrees to 60 Degrees C
Vacuum Pressure @ 75 PSI
-85 kPa
Ejector Type
Single Stage Venturi
Vacuum Pressure Range
0 to -85 KPA
Vacuum Pressure @ 40 PSI
-45 kPa
Weight
33 g
Item
Vacuum Ejector
Vacuum Port Type
BSPT
Maximum Flow Rate
24 lpm
Maximum Supply Pressure
87 psi
Pressure Port Type
BSPT
Maximum Operating Temperature
60 Degrees C
Series
ZH

Description

Item Vacuum Ejector, Includes Muffler, Maximum Flow Rate 24 lpm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 87 psi, Overall Length 74.6 mm, Overall Width 19 mm, Pressure Port Size 1/8 in, Pressure Port Type BSPT, Series ZH, Vacuum Port Size 1/8 in, Vacuum Port Type BSPT, Vacuum Pressure @ 40 PSI -45 kPa, Vacuum Pressure @ 75 PSI -85 kPa, Weight 33 g

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.