Zoro Homepage

Vacuum Ejector, Single, 1/8 In NPT

  • Mfr # ZM072HT

  • Zoro # G4870214


product price: $60.69
/ea

Key Features

Pressure Port Size
1/8 in
Vacuum Port Size
1/8 in
Exhaust Type
Muffler
Vacuum Flow Rate
24.0 lpm
Weight
170 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZM072HT
Zoro #
G4870214
UPC #
-
Country of Origin
Japan

Dimensions

Pressure Port Size
1/8 in
Vacuum Port Size
1/8 in
Length
88 mm
Orifice Dia.
0.7 mm
Width
15.5 mm
Height
70 mm
Overall Length
88 mm
Overall Width
15.5 mm

Details

Exhaust Type
Muffler
Vacuum Flow Rate
24.0 lpm
Weight
170 g
Temp. Range
5 Degrees to 60 Degrees C
Item
Vacuum Ejector
Includes
Muffler, Needle Flow Control Valve
Ejector Type
2 Stage Venturi
Supply Pressure Range
35 to 72 PSI
Vacuum Pressure Range
0 to -84 KPA
Vacuum Pressure @ 40 PSI
-55 kPa
Vacuum Pressure @ 75 PSI
-84 kPa
Vacuum Port Type
NPT
Pressure Port Type
NPT
Maximum Operating Temperature
60 Degrees C
Maximum Flow Rate
24 lpm
Maximum Supply Pressure
72 psi

Description

Item Vacuum Ejector, Includes Muffler, Needle Flow Control Valve, Maximum Flow Rate 24 lpm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 72 psi, Overall Length 88 mm, Overall Width 15.5 mm, Pressure Port Size 1/8 in, Pressure Port Type NPT, Vacuum Port Size 1/8 in, Vacuum Port Type NPT, Vacuum Pressure @ 40 PSI -55 kPa, Vacuum Pressure @ 75 PSI -84 kPa, Weight 170 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.