Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Ejector, Single, 1/8 In NPT

  • Mfr # ZM131HT-K5LZ

  • Zoro # G4869943


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Pressure Port Size
1/8 in
Vacuum Port Size
1/8 in
Exhaust Type
Muffler
Vacuum Flow Rate
40.0 lpm
Vacuum Pressure @ 40 PSI
-55 kPa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZM131HT-K5LZ
Zoro #
G4869943
UPC #
-
Country of Origin
Japan

Dimensions

Pressure Port Size
1/8 in
Vacuum Port Size
1/8 in
Height
112 mm
Orifice Dia.
1.3 mm
Length
98 mm
Width
15.5 mm
Overall Width
15.5 mm
Overall Length
98 mm

Details

Exhaust Type
Muffler
Vacuum Flow Rate
40.0 lpm
Vacuum Pressure @ 40 PSI
-55 kPa
Supply Pressure Range
35 to 72 PSI
Valve Supply Voltage
24 V DC
Includes
Muffler, Needle Flow Control Valve, Release Valve, Supply Valve
Temp. Range
5 Degrees to 60 Degrees C
Vacuum Pressure Range
0 to -84 KPA
Vacuum Pressure @ 75 PSI
-84 kPa
Weight
250 g
Item
Vacuum Ejector
Ejector Type
2 Stage Venturi
Valve Type
2 NC Supply and Release
Maximum Supply Pressure
72 psi
Vacuum Port Type
NPT
Pressure Port Type
NPT
Maximum Operating Temperature
60 Degrees C
Maximum Flow Rate
40 lpm

Description

Item Vacuum Ejector, Includes Muffler, Needle Flow Control Valve, Release Valve, Supply Valve, Maximum Flow Rate 40 lpm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 72 psi, Overall Length 98 mm, Overall Width 15.5 mm, Pressure Port Size 1/8 in, Pressure Port Type NPT, Vacuum Port Size 1/8 in, Vacuum Port Type NPT, Vacuum Pressure @ 40 PSI -55 kPa, Vacuum Pressure @ 75 PSI -84 kPa, Valve Supply Voltage 24 V DC, Valve Type 2 NC Supply and Release, Weight 250 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.