Vacuum Ejector, Single, M5 Pressure
Mfr # ZQ1071U-J15L-EAG-00
Zoro # G4870101
product price: $363.99
/ea
Free Shipping & Returns
Key Features
Pressure Port Size
5 mm
Vacuum Port Size
5 mm
Exhaust Type
Muffler
Vacuum Flow Rate
10.0 lpm
Ejector Type
Single Stage Venturi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZQ1071U-J15L-EAG-00
Zoro #
G4870101
UPC #
-
Country of Origin
Japan
Dimensions
Pressure Port Size
5 mm
Vacuum Port Size
5 mm
Orifice Dia.
0.7 mm
Length
107 mm
Width
10 mm
Height
74.9 mm
Overall Width
10 mm
Overall Length
107 mm
Description
Item Vacuum Ejector, Includes Muffler, Needle Flow Control Valve, Supply Valve, Vacuum Switch, Maximum Flow Rate 10 lpm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 72 psi, Overall Length 107 mm, Overall Width 10 mm, Pressure Port Size 5 mm, Switch Type 2 NPN Outputs, Vacuum Port Size 5 mm, Vacuum Pressure @ 40 PSI -60 kPa, Vacuum Pressure @ 75 PSI -80 kPa, Valve Supply Voltage 24 V DC, Valve Type 1 NC Supply, Weight 109 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.