Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZH10BSA-N01-N01
Zoro #
G521914838
UPC #
-
Country of Origin
Japan
Description
Item Vacuum Generator, Air Consumption 52 lpm, Cartridge Type Not Applicable, Electrical Connection Type Not Applicable, Exhaust Port Size Not Applicable, Exhaust Port Type Not Applicable, Includes Not Applicable, Maximum Flow Rate 52 lpm, Maximum Operating Temperature 50 Degrees C, Maximum Supply Pressure 0.6 MPa, Maximum Vacuum Pressure 0.6 MPa, Minimum Operating Temperature -5 Degrees C, Minimum Supply Pressure 0.45 MPa, Minimum Vacuum Pressure 0.1 MPa, Nozzle Diameter 1.0, Number of Stages 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.