Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZH13DSA-08-10-10
Zoro #
G521915576
UPC #
-
Country of Origin
Japan
Description
Item Vacuum Generator, Air Consumption 88 lpm, Cartridge Type Not Applicable, Electrical Connection Type Not Applicable, Exhaust Port Size 10 mm, Exhaust Port Type Push-to-Connect, Includes Not Applicable, Maximum Flow Rate 40 lpm, Maximum Operating Temperature 50 Degrees C, Maximum Supply Pressure 0.6 MPa, Maximum Vacuum Pressure 0.6 MPa, Minimum Operating Temperature -5 Degrees C, Minimum Supply Pressure 0.45 MPa, Minimum Vacuum Pressure 0.1 MPa, Nozzle Diameter 1.3, Number of Stages 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.