Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Pad, Bellows, 10mm

  • Mfr # ZP10BGS

  • Zoro # G4871011


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Pad Type
Bellows
Pad Material
Conductive Silicone
Pad Dia.
10 mm
Pad Height
16 mm
Temp. Range
-10 Degrees to 200 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZP10BGS
Zoro #
G4871011
UPC #
-
Country of Origin
Japan

Dimensions

Pad Dia.
10 mm
Pad Height
16 mm
Pad Diameter
10 mm

Details

Pad Type
Bellows
Pad Material
Conductive Silicone
Item
Vacuum Pad
Temp. Range
-10 Degrees to 200 Degrees C
Color
Black with Mark
For Use With
Adaptor
Durometer
50A
Pad Color
Black with Two Silver Marks
Maximum Operating Temperature
200 Degrees C
Minimum Operating Temperature
-10 Degrees C

Description

Vacuum Pad, Pad Diameter 10 mm, Pad Height 16 mm, Minimum Operating Temperature -10 Degrees C, Maximum Operating Temperature 200 Degrees C, Pad Color Black with Two Silver Marks, Durometer 50A, Pad Type Bellows, Pad Material Conductive Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.