Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE, 5 PORT SOLENOID

  • Mfr # SY3400-5U1-NA

  • Zoro # G215854785


product price: $91.69
/ea
Free Shipping & Returns

Key Features

Pilot Port Connection Gender
Female
Inlet Port Connection Gender
Female
Standards
RoHS Compliant
Number of Ports
5
Body Material
Die Cast Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY3400-5U1-NA
Zoro #
G215854785
UPC #
-
Country of Origin
Japan

Details

Pilot Port Connection Gender
Female
Inlet Port Connection Gender
Female
Standards
RoHS Compliant
Number of Ports
5
Body Material
Die Cast Zinc
ISO Class
13849
Center Position
Exhaust
Pilot Pressure
35 psi
Operating Pressure - Maximum
0.7 MPa
Valve Type
Spool
Actuator Type
Double Solenoid
Series
SY3000
Body Features
Single
Override
Non-Locking
Seal Material
Rubber
Item
Solenoid Valve
Operating Pressure - Minimum
0.1 MPa
Inlet Port Connection Type
BSPT
Body Style
Base-Mounted
Number of Positions
Three-Position
Pilot Type
Internal Pilot
Exhaust Port Connection Gender
Female
Operating Temperature - Maximum
50 Degrees C
Product Type
Solenoid Air Control Valve
Exhaust Port Connection Type
BSPT
For Media
Air
Voltage
24V DC
Return Action
Spring Return to Center Position
Lubrication
Lubrication Not Required
Flow Rate - Maximum
9.02 scfm
Number of Ways
Five-Way
Spool Material
Aluminum
Operating Temperature - Minimum
-10 Degrees C
Power Consumption
0.35 W
Coefficient of Volume (Cv)
0.263
Includes Solenoid Coil
Solenoid Coil Included
Electrical Connection Type
Plug-In

Description

Solenoid Valve, Voltage 24V DC, Center Position Exhaust, ISO Class 13849, Body Style Base-Mounted, Pilot Pressure 35 psi, Power Consumption 0.35 W, Override Non-Locking, Standards RoHS Compliant

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.