Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE, SOL BASE MT, DIN

  • Mfr # SY7140-5DZ-Q

  • Zoro # G315212935


product price: $80.89
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
SY7000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.1 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY7140-5DZ-Q
Zoro #
G315212935
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
93 mm
Overall Length
120 mm

Details

Item
Solenoid Valve
Body Style
Base-Mounted
Series
SY7000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.1 W
Override
Non-Locking
Standards
CE Listed
Number of Positions
Two-Position
Number of Ways
Five-Way
Operating Temperature - Maximum
50 Degrees C
Pilot Type
Internal Pilot
Valve Type
Spool
Seal Material
Rubber
Actuator Type
Single Solenoid
Operating Temperature - Minimum
-10 Degrees C
For Media
Air
Operating Pressure - Maximum
0.7 MPa
Body Features
Single
Lubrication
Lubrication Not Required
Operating Pressure - Minimum
0.1 MPa
Product Type
Solenoid Air Control Valve
Number of Ports
5
Return Action
Single Solenoid Monostable
Includes Solenoid Coil
Solenoid Coil Included
Exhaust Port Connection Gender
Female
Coefficient of Volume (Cv)
1.1
Exhaust Port Connection Type
BSPT
Inlet Port Connection Type
BSPT
Spool Material
Aluminum
Electrical Connection Type
DIN Solenoid Connector
Flow Rate - Maximum
37.72 scfm
Inlet Port Connection Gender
Female
Pilot Port Connection Gender
Female

Description

Solenoid Valve, Voltage 24V DC, Center Position Not Applicable, Body Style Base-Mounted, Pilot Pressure 35 psi, Power Consumption 0.1 W, Override Non-Locking, Overall Height 93 mm, Overall Length 120 mm, Standards CE Listed

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.