Shop All Push On Hose Fittings
Smc
Y Union, 1/8 in., TubexTube
Mfr # KQ2U01-00A
Zoro # G5048163
original price:
$4.55
8% off
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Wye
- Fittings Sub-Category Wyes
- Temp. Range 23 Degrees to 140 Degrees F
Product Information
- Brand Smc
- MFR # KQ2U01-00A
- Zoro # G5048163
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/8 in |
Overall Length | 28 29/32 mm |
Fitting Side A Tube Outer Diameter | 1/8 in |
Fitting Side B Tube Outer Diameter | 1/8 in |
Fitting Side C Tube Outer Diameter | 1/8 in |
Details
Description
Wye Union, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Fitting Side C Tube Outer Diameter 1/8 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Offset Roller Chain Link#50NP, PK5 (50NP O/L)
- WILKERSON Air Line Lubricator, 1-1/2 In, 927 cfm (L40-0B-000)
- INGERSOLL-RAND Gasket, Hammer Case (2135-36)
- INDUSTRIAL CHOICE 3/4 x 400 ft Reel EPDM Air-Water-Light Chemical 300PSI Hose Yellow (ICH-ER3/4-300YL-400reel-1pc)
- SMC Male Elbow, 90 Deg, 5/16 in, TubexMale BSPT (KQ2L09-01AS)
- SMC Bulkhead Union, 3/8 in., TubexTube (KQ2E11-00A)
- SMC Male Adapter, 10mm, TubexMale BSPT (KQ2H10-02AS)
- SMC Female Adapter, 1/2 in., TubexFNPT (KQ2F13-37A)
- SMC Male Branch Tee, 6mm, TubexMale BSPT (KQ2T06-01AS)
- SMC Female Adapter, 4mm, TubexFemale BSPT (KQ2F04-01A)
- SMC Straight, 3/16 in.x1/4 in., TubexTube (KQ2H05-07A)
- Smc Push On Hose Fittings