Zoro Homepage

Push-Fit Wye Fitting, Push-to-Connect x Push-to-Connect x Push-to-Connect, 3/16 in Tube OD, Plastic

  • Mfr # KQ2U05-99A

  • Zoro # G5000161


product price: $2.75
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect x Push-to-Connect
Application
Air, Non-Potable Water
Tube Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2U05-99A
Zoro #
G5000161
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
3/16 in
Overall Length
46 3/32 mm
Fitting Side B Tube Outer Diameter
3/16 in
Fitting Side C Tube Outer Diameter
3/16 in
Fitting Side A Tube Outer Diameter
3/16 in
Fitting Side 3 Tube Outer Diameter
3/16 in
Fitting Side 4 Tube Outer Diameter
3/16 in
Fitting Side 1 Tube Outer Diameter
3/16 in
Fitting Side 2 Tube Outer Diameter
3/16 in

Details

Item
Push-Fit Wye Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect x Push-to-Connect
Application
Air, Non-Potable Water
Standards
RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
Wye
Body Material
Polybutylene Terephthalate
Color
White
Fittings Sub-Category
Wyes
Fitting Side B Connection Type
Push-to-Connect
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane
Fitting Side C Connection Type
Push-to-Connect
System of Measurement
Imperial
Maximum Operating Pressure
145 psi
Minimum Operating Temperature
41 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Material
Polybutylene Terephthalate
Maximum Operating Temperature
140 Degrees F
Operating Temperature - Maximum
140 Degrees F
Operating Pressure - Maximum
145 psi
Fitting Side 2 Connection Type
Tube
Finish
Fluoro Coated
Fitting Side 3 Connection Type
Tube
Fitting Side 1 Connection Type
Tube
For Media Type
Air, Non-Potable Water
Operating Temperature - Minimum
41 Degrees F
Fitting Side 4 Connection Type
Push-to-Connect
Connector Type
Union

Description

Push-Fit Wye Fitting, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Side B Tube Outer Diameter 3/16 in, Fitting Side C Tube Outer Diameter 3/16 in, Fitting Material Polybutylene Terephthalate

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.