Shop All Push On Hose Fittings
Smc
Y Union, 4mm, TubexTube
Mfr # KQ2U04-00A
Zoro # G5048224
original price:
$4.17
13% off
new price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Wye
- Connection Type Push-to-Connect x Push-to-Connect x Push-to-Connect
- Body Material Polybutylene Terephthalate
Product Information
- Brand Smc
- MFR # KQ2U04-00A
- Zoro # G5048224
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 4mm |
Overall Length | 29 mm |
Fitting Side A Tube Outer Diameter | 4 mm |
Fitting Side B Tube Outer Diameter | 4 mm |
Fitting Side C Tube Outer Diameter | 4 mm |
Details
Description
Wye Union, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Side C Tube Outer Diameter 4 mm, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 29 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 25mm, 61805ZZ (61805 ZZ PRX)
- QA1 Male Rod End, SS, RH, 1/4-28 (GMR4T)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP65L2612MB, Return Line, 10 micron, Inside-Out (MF0063059)
- SKF 6200 Series, Single Row Radial/Deep Groove Ball Bearing, 10mm ID x 30mm OD x9mm W, Sealed (6200 RS1)
- SMC Male Elbow, 90 Deg, 6mm, TubexR(PT) (KQ2L06-M6A)
- SMC Straight Union, 4mm, TubexTube (KQ2H04-00A)
- SMC Plug-In Reducer, 3/8 in., TubexPlug-In (KQ2R11-13A)
- SMC Male Branch Tee, 8mm, TubexMale BSPT (KQ2T08-01AS)
- SMC Male Adapter, 1/2 in., TubexMNPT (KQ2H13-35AS)
- SMC Male Adapter, 3/8 in., TubexMNPT (KQ2H11-36AS)
- SPEEDAIRE 90 Degrees Elbow Hose Clamp, 5/8 in Hose I.D, 1/2 in Thread (6AFK1)
- Smc Hose Fittings