Shop SMEAD
See all product information
Create Account
100% RECYCLED PRESSBOARD FASTENER FOLDERS, LEGAL SIZE, GRAY-GREEN, 25PK
Mfr # 20003
Zoro # G710780862
product price:Â $95.15
/pk 25, $3.81/eaKey Features
Width
14 3/4in
Material
Pressboard
File Fastener Type
2K
Tab Cut
45660
Sheet Size
8 1/2in Width x 14in Length
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20003
- Zoro #
- G710780862
- UPC #
- 86486200035
- Country of Origin
- United States
Dimensions
- Width
- 14 3/4in
- Sheet Size
- 8 1/2in Width x 14in Length
- Height
- 9 1/2in
- Folder Thickness
- 25 pt.
- Expansion Size
- 1in
Details
- Item
- Fastener Folder
- Color
- Green
- Material
- Pressboard
- File Fastener Type
- 2K
- Tab Cut
- 45660
- Tab Position
- Assorted
- Features
- Tyvek Gusset
- Number of Fasteners
- 2
- Sheet Standard
- Legal
- Fastener Capacity
- 2in
- Tab Location
- Top
- Number of Plys
- 1
Description
Sturdy, 25-point pressboard folders are great for large, bulky files that get plenty of use. Use them for project files, real estate transactions, loans, legal files and more. Tear-resistant, accordion-pleated gussets expand to accommodate growing paper trails. Two embedded fasteners keep documents secure and in the proper order. Each folder features 1/3-cut top tabs in assorted positions to ensure easy filing and retrieval. Folder Size: Legal; Total Number of Dividers: 0; Total Number of Fasteners: 2; Max Folder Expansion: 1in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.