Shop SMEAD
See all product information
Create Account
10510 Tear-Moisture-Resist Poly File Folders; .33 Cut Top Tab; Letter; Manila; 12-Pack
- Mfr # 10510
- Zoro # G803704881
product price:Â
$
57.99
/ea
Key Features
Width
11 5/8"
Material
Polypropylene
Tab Cut
45294
Sheet Size
8 1/2" Width x 11" Length
Thickness
17 pt.; 17 pt.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10510
- Zoro #
- G803704881
- UPC #
- 86486105101
- Country of Origin
- China
- Item
- Top Tab File Folder
- Color
- Manila
- Material
- Polypropylene
- Tab Cut
- 45294
- Tab Position
- Assorted Position
- Features
- Water Resistant
- Tab Location
- Top
- Sheet Standard
- Letter
Dimensions
- Width
- 11 5/8"
- Sheet Size
- 8 1/2" Width x 11" Length
- Thickness
- 17 pt.; 17 pt.
- Depth
- 9 1/2"
- Tab Size
- 1/2"
- Expansion Size
- 3/4"
- Folder Thickness
- 17 pt
- Divider Thickness
- 17 pt
Description
Heavy-duty polypropylene folders are tear- and water-resistant. File Folder Type: Top Tab; Size: Letter; Folder Material: Polypropylene; Color(s): Manila.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.