Manufacturing Company SMD10500 File Folders- .33 Assorted Tabs- 11-.63in.x9-.50in.- AST
- Mfr # 10500
- Zoro # G203711823
product price:Â
$
57.99
/ea
Key Features
Width
11 5/8"
Material
Polypropylene
Tab Cut
45294
Sheet Size
8 1/2" Width x 11" Length
Depth
9 1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10500
- Zoro #
- G203711823
- UPC #
- 86486105002
- Country of Origin
- China
- Item
- Top Tab File Folder
- Color
- Yellow
- Material
- Polypropylene
- Tab Cut
- 45294
- Features
- Acid-free
- Tab Position
- Assorted Position
- Tab Location
- Top
- Sheet Standard
- Letter
Dimensions
- Width
- 11 5/8"
- Sheet Size
- 8 1/2" Width x 11" Length
- Depth
- 9 1/2"
- Thickness
- 17 pt.
- Tab Size
- 1/2"
- Folder Thickness
- 17 pt
- Expansion Size
- 3/4"
Description
Poly File Folders are made of an extra-heavy 17 point polypropylene material to support for frequent use. 1/3 cut tab (1/2" high) are in assorted positions. Waterproof and tear-resistant material folders are scored for 3/4" expansion. Front panel is undercut. Front and back top corners are rounded. Folders offer acid-free, archival quality.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.