Shop All File Folders
Smead
2" File Folder 2 Divider, Letter, Bright Red, PK10
Mfr # 14061
Zoro # G5386915
original price:
$54.99
8% off
$50.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 2"
- Material Pressboard
- Size Letter
- Tab Cut 2/5
Product Information
- Brand Smead
- MFR # 14061
- Zoro # G5386915
- UPC # 086486140614
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 10" |
File Size | Letter |
Folder Size | Letter |
Details
Description
Folder,Expanding,2 Divider,Red,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIARPATCH The World of Eric Carle Very Hungry Caterpillar 2-Sided Floor Puzzle (33836)
- ZORO SELECT Corrugated Boxes, 14" x 12" x 8", Kraft, 25/Bundle (11R363)
- ZORO SELECT Shipping Box, 24x24x12 in (55NN22)
- PRESSMAN Pop N Hop Game (170406)
- SMEAD Hanging File Folder, Red, PK25 (64067)
- SMEAD Report Cover 8-1/2 x 11", .5", Black, PK25 (87453)
- SMEAD Top-tab Folders, 3/4" Exp, 1 Fastener/Pos 1, Lgl, 50/BX, MLA PK (SMD19534)
- SMEAD Hanging Folder Fast Tab, Assorted Colors, PK18 (64053)
- SMEAD Classification Folder, Gray-Green, PK10, Size: Letter (26710)
- SMEAD Top-Tab Folder, 1 Fastener/Pos 1, Legal, 50/BX, MA PK (SMD19510)
- C-LINE PRODUCTS Project Folders 8-1/2 x 11", Vinyl, PK50 (62138)
- Smead File Folders